Shop All Fan and Limit Controls
Zoro Select
Limit Rollout, Manual Reset, Opens 260
Mfr # 6UEC9
Zoro # G3657525
original price:
$8.25
17% off
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 260
- Type Limit, Rollout, Manual Reset
- Switch Type SPST
- Depth (In.) 3/4 in
- Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6UEC9
- Zoro # G3657525
- UPC # 190735544679
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 3/4 in |
Height (In.) | 1 1/4 in |
Overall Width | 3/4 in |
Mounting Base Length | 1 1/4 in |
Mounting Hole Diameter | 1/8 in |
Terminal Size | 1/4 in |
Face Diameter | 1 1/4 in |
Mounting Base Width | 3/4 in |
Overall Height | 1 1/4 in |
Overall Depth | 3/4 in |
Description
Temperature Limit Controller, Application Flame Rollout, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 260 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 1 1/4 in, Mounting Base Width 3/4 in, Product Type Temperature Limit Controller, Temperature Differential Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. (HDC00861)
- AIR HANDLER 16" x 20" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W090)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 22.62, White, Steel (4JRT7)
- ZORO SELECT Set Limit, Auto Reset, Opens 135 (6UDZ2)
- ZORO SELECT Set Limit, Auto Reset, Opens 130 (6UDZ1)
- ZORO SELECT Fan Switch, Closes at 140,120-277V (6UED8)
- ZORO SELECT Fan Switch, Closes at 130,120-277V (6UED7)
- ZORO SELECT Set Limit, Auto Reset, Opens 145 (6UDZ6)
- ZORO SELECT Adjustable Limit, Auto Reset, 135-215 (6UDY5)
- SUPCO Temp Rcrder Repl 7-Day Chart, PK60 (S20120F7)
- Zoro Select Controls