Shop All Fan and Limit Controls
Zoro Select
Limit Rollout, Manual Reset, Opens 250
Mfr # 6UEC8
Zoro # G3734315
original price:
$7.09
13% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 250
- Type Limit, Rollout, Manual Reset
- Switch Type SPST
- Depth (In.) 3/4 in
- Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UEC8
- Zoro # G3734315
- UPC # 190735544662
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 3/4 in |
Height (In.) | 1 1/4 in |
Mounting Base Width | 3/4 in |
Overall Depth | 3/4 in |
Overall Height | 1 1/4 in |
Terminal Size | 1/4 in |
Mounting Hole Diameter | 1/8 in |
Overall Width | 3/4 in |
Face Diameter | 1 1/4 in |
Mounting Base Length | 1 1/4 in |
Description
Temperature Limit Controller, Application Flame Rollout, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 250 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 1 1/4 in, Mounting Base Width 3/4 in, Product Type Temperature Limit Controller, Temperature Differential Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x20"x2" (276-140-200)
- VULCAN HART Water Filter Kit (857487-620)
- TJERNLUND PRODUCTS Fan Motor (950-0416)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- ZORO SELECT Set Limit, Auto Reset, Opens 155 (6UDZ8)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 220 (6UEC5)
- ZORO SELECT Set Limit, Auto Reset, Opens 170 (6UEA2)
- ZORO SELECT Fan Switch, Closes at 150,120-277V (6UED9)
- ZORO SELECT Fan and Limit, 120-140 Temp Range (6UED2)
- ZORO SELECT Set Limit, Auto Reset, Opens 200 (6UEA7)
- SUPCO Temp Rcrder Repl 7-Day Chart, PK60 (S20120F7)
- Zoro Select Controls