Shop All Fan and Limit Controls
Zoro Select
Limit Rollout, Manual Reset, Opens 180
Mfr # 6UEC3
Zoro # G3618413
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 180
- Type Limit, Rollout, Manual Reset
- Switch Type SPST
- Depth (In.) 1 in
- Width (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UEC3
- Zoro # G3618413
- UPC # 190735544617
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 in |
Width (In.) | 1 3/4 in |
Height (In.) | 1 1/2 in |
Face Diameter | 2 in |
Terminal Size | 1/4 in |
Mounting Base Length | 2 in |
Overall Depth | 1 in |
Overall Height | 1 1/2 in |
Mounting Hole Diameter | 1/8 in |
Mounting Base Width | 1 5/8 in |
Overall Width | 1 3/4 in |
Description
Temperature Limit Controller, Application Flame Rollout, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 180 Degrees F, Input Voltage 120V AC, 277V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Porcelain Wire Connector, T2070C, PK100 (T2070C)
- PORTACOOL Caster Kit, Replacement, For 40JJ49 (PARPACCST800)
- RANCO Dehumidistat, Wall Mount (J10-809W)
- DAYTON 54 in Backdraft Damper / Wall Shutter, 54-1/2 in x 54-1/2 in (45C662)
- ZORO SELECT Fan Switch, Opens at 90F, 120-277V (6UED5)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 240 (6UEC7)
- ZORO SELECT Set Limit, Auto Reset, Opens 145 (6UDZ6)
- ZORO SELECT Set Limit, Auto Reset, Opens 250 (6UEA9)
- ZORO SELECT Set Limit, Auto Reset, Opens 155 (6UDZ8)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ4)
- SUPCO Thermostat, Limit & Plenum, Range 180-140F (SHL514)
- Zoro Select Controls