Shop All Fan and Limit Controls
Zoro Select
Limit Rollout, Manual Reset, Opens 160
Mfr # 6UEC2
Zoro # G3700076
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 160
- Type Limit, Rollout, Manual Reset
- Switch Type SPST
- Depth (In.) 1 in
- Width (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6UEC2
- Zoro # G3700076
- UPC # 190735544600
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 in |
Width (In.) | 1 3/4 in |
Height (In.) | 1 1/2 in |
Face Diameter | 2 in |
Overall Depth | 1 in |
Mounting Hole Diameter | 1/8 in |
Overall Height | 1 1/2 in |
Overall Width | 1 3/4 in |
Terminal Size | 1/4 in |
Mounting Base Width | 1 5/8 in |
Mounting Base Length | 2 in |
Description
Temperature Limit Controller, Application Flame Rollout, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 160 Degrees F, Input Voltage 120V AC, 277V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Burner Spud, No663699 (663699)
- SUNSTAR Propane Heater Infrared Ceramic, 65000 Btu (SG6-L)
- DAYTON Knob, Thermostat (PH902S-014)
- TRU AIRE Floor Diffuser 4X12 Sand (C160MBP 04X12)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 260 (6UEC9)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 350 (6UED1)
- ZORO SELECT Set Limit, Auto Reset, Opens 170 (6UEA2)
- ZORO SELECT Set Limit, Auto Reset, Opens 200 (6UEA7)
- ZORO SELECT Set Limit, Auto Reset, Opens 190 (6UEA3)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 240 (6UEC7)
- RESIDEO Honeywell L4064B2210 - Fan & Limit Controller (L4064B2210)
- Zoro Select Fan and Limit Controls