Shop All Light Sticks
This Product is Discontinued
Zoro Select
Lightstick, White, 8 hr., 6 in., PK10 (Discontinued)
Mfr # 30RU41
Zoro # G0102378
This Product is Discontinued
Key Features
- Color White
- Duration 8 hr
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30RU41
- Zoro # G0102378
- UPC # 190735460832
- Country of Origin Unknown
- Category Light Sticks
Dimensions
Length | 6 in |
Details
Item | Lightstick |
Color | White |
Duration | 8 hr |
Description
Lightstick, White, Duration 8 hr, Length 6 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.