Shop All Light Sticks
Zoro Select
Lightstick, White, 2 hr., 6 in., PK10
Mfr # 30RU36
Zoro # G1816477
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Duration 2 hr
- Length 6 in
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30RU36
- Zoro # G1816477
- UPC # 190735460788
- Country of Origin China
- Category Light Sticks
Dimensions
Length | 6 in |
Details
Item | Lightstick |
Color | White |
Duration | 2 hr |
Shop By | Closeouts |
Description
Lightstick, White, Duration 2 hr, Length 6 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 14W A19 LED - 30K - 100W Replace - E26 Base - 220 Degree Beam - 10PK (S11418)
- WOBBLE LIGHT W, OBBLE LIGHT 400W, BT28 Metal Halide HID Light Bulb (111903)
- ILC Replacement for GE General Electric G.E F26t8/cw/4 replacement light bulb lamp (F26T8/CW/4 GE GENERAL ELECTRIC G.E)
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 6 (NW-P-ADJDL-4-9W-5CT-BLK-6P)
- ZORO SELECT Magnetic Lightstick Holder, Green (9-33460)
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- ZORO SELECT Lightstick, Orange, 8 hr., 6 in., PK10 (30RU40)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 8 hr., 6 in. L, PK500 (9-27077)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, Include Lanyard, PK50 (9-42740PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK10 (9-17040PF)
- Zoro Select Light Sticks