Shop All Light Sticks
Zoro Select
Lightstick, Orange, 8 hr., 6 in., PK10
Mfr # 30RU40
Zoro # G2108130
product price: $4.45
/pk 10, $0.45/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Duration 8 hr
- Length 6 in
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30RU40
- Zoro # G2108130
- UPC # 190735460825
- Country of Origin China
- Category Light Sticks
Dimensions
Length | 6 in |
Details
Item | Lightstick |
Color | Orange |
Duration | 8 hr |
Shop By | Closeouts |
Description
Lightstick, Orange, Duration 8 hr, Length 6 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 14" H (WF4 REG SWW5 90CRI MW M6)
- MR BEAMS Wireless Motion Sensing LED CeilingLight (MB980)
- VAXCEL Bozeman 3L Light Kit (Dual Mount) Bronze (LK55716BBZ-C)
- W F HARRIS LIGHTING Lampholder, Double, BlkPAR38, 2-150W (201-BK)
- ZORO SELECT Lightstick, White, 2 hr., 6 in., PK10 (30RU36)
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- ZORO SELECT Magnetic Lightstick Holder, Green (9-33460)
- ZORO SELECT Bag, Polyester, 4-1/4" L (B8)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 4 hr., 2 in. L, PK50 (9-28710PF)
- CYALUME TECHNOLOGIES Lightstick, Orange, 5 min., 6 in. L, PK10 (9-03630)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK10 (9-17040PF)
- Zoro Select Light Sticks