Shop All Acrylic Panels
Zoro Select
Lighting Panels, Polycarbonate, Clear, PK5
Mfr # ZUSA-LDP-17A
Zoro # G100447139
product price: $141.99
/pk 5, $28.40/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features UV-Stabilized
- Panel Thickness 1/8 in
- Overall Length 24 in
- Nominal Size 2 ft x 2 ft
- Diffuser Surface Style Cracked Ice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-17A
- Zoro # G100447139
- UPC # 193005133795
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Length | 24 in |
Nominal Size | 2 ft x 2 ft |
Overall Width | 24 in |
Details
Description/Special Features | UV-Stabilized |
Item | Lighting Panels |
Panel Thickness | 1/8 in |
Diffuser Surface Style | Cracked Ice |
Material | Polycarbonate |
Light Transmission | 88 % |
Color | Clear |
Min. Temp. (F) | 240 Degrees F |
Max. Temp. (F) | -4 Degrees F |
Flammability Rating | Meets UL94 V-2 |
Clarity | Clear |
Density | 0.036 lb/ cu in |
Description
Cracked Ice, 2 ft x 2 ft, Polycarbonate, 1/8 in Panel Thickness, Clear, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Color-Changing LED String Light, 120V, 10W (S11288)
- LUMAPRO Headlamp, Industrial, LED, 280 lm (49XX90)
- ILC Replacement for Federal Signal 651 Strobe (651 STROBE FEDERAL SIGNAL)
- BODINE 32215 W, 700 lm Universal Fluorescent Emergency Ballast (BDL60UREDM)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- Zoro Select Acrylic Panels