Shop All Acrylic Panels
Zoro Select
Lighting Panels, Polycarbonate, Clear, PK5
Mfr # ZUSA-LDP-16A
Zoro # G200447114
product price: $139.99
/pk 5, $28.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features UV-Stabilized
- Diffuser Surface Style Prismatic
- Nominal Size 2 ft x 2 ft
- Panel Thickness 1/8 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-16A
- Zoro # G200447114
- UPC # 193005133559
- Country of Origin China
- Category Acrylic Panels
Dimensions
Nominal Size | 2 ft x 2 ft |
Overall Width | 24 in |
Overall Length | 24 in |
Details
Description/Special Features | UV-Stabilized |
Item | Lighting Panels |
Diffuser Surface Style | Prismatic |
Panel Thickness | 1/8 in |
Material | Polycarbonate |
Flammability Rating | Meets UL94 V-2 |
Color | Clear |
Min. Temp. (F) | 240 Degrees F |
Max. Temp. (F) | -4 Degrees F |
Clarity | Clear |
Density | 0.036 lb/ cu in |
Light Transmission | 88 % |
Description
Prismatic, 2 ft x 2 ft, Polycarbonate, 1/8 in Panel Thickness, Clear, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Orange No Led Industrial Handheld Flashlight, AA, 40 lm (ENISHH21E)
- LUMAPRO Lighthead, Incandescent, 300W, 120V (24K346)
- ILC Replacement for American Ultraviolet Gml005 Ballast (GML005 BALLAST AMERICAN ULTRAVIOLET)
- ILC Replacement for Osram Sylvania 64588 replacement light bulb lamp (64588 OSRAM SYLVANIA)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- Zoro Select Acrylic Panels