Shop All Acrylic Panels
Zoro Select
Lighting Panels, Polycarbonate, Clear, PK2
Mfr # ZUSA-LDP-2A
Zoro # G500447104
product price: $423.99
/pk 2, $212.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$423.99
Free 30-Day Returns
Key Features
- Description/Special Features UV-Stabilized
- Nominal Size 4 ft x 8 ft
- Material Polycarbonate
- Panel Thickness 1/8 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-2A
- Zoro # G500447104
- UPC # 193005133771
- Country of Origin China
- Category Acrylic Panels
Dimensions
Nominal Size | 4 ft x 8 ft |
Overall Width | 48 in |
Overall Length | 96 in |
Details
Description/Special Features | UV-Stabilized |
Item | Lighting Panels |
Material | Polycarbonate |
Panel Thickness | 1/8 in |
Diffuser Surface Style | Cracked Ice |
Light Transmission | 88 % |
Color | Clear |
Flammability Rating | Meets UL94 V-2 |
Density | 0.036 lb/ cu in |
Min. Temp. (F) | 240 Degrees F |
Clarity | Clear |
Max. Temp. (F) | -4 Degrees F |
Description
Cracked Ice, 4 ft x 8 ft, Polycarbonate, 1/8 in Panel Thickness, Clear, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Med Cabinet Bevel Prism (MM1027)
- WESTINGHOUSE Ceiling Medallion 15.75In Round Beaded Molded Plastic White Finish (7773300)
- HALO H36Tat (H36TAT)
- FEIT ELECTRIC Led Grow Light 2' 27W (GLP24FSVM27WLED)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-26A)
- Zoro Select Acrylic Panels