Shop All Acrylic Panels
Zoro Select
Lighting Panels, Polycarbonate, Clear, PK2
Mfr # ZUSA-LDP-1A
Zoro # G700447119
product price: $430.99
/pk 2, $215.50/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$430.99
Free 30-Day Returns
Key Features
- Description/Special Features UV-Stabilized
- Material Polycarbonate
- Overall Length 96 in
- Panel Thickness 1/8 in
- Nominal Size 4 ft x 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-1A
- Zoro # G700447119
- UPC # 193005133535
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Length | 96 in |
Nominal Size | 4 ft x 8 ft |
Overall Width | 48 in |
Details
Description/Special Features | UV-Stabilized |
Item | Lighting Panels |
Material | Polycarbonate |
Panel Thickness | 1/8 in |
Diffuser Surface Style | Prismatic |
Flammability Rating | Meets UL94 V-2 |
Color | Clear |
Light Transmission | 88 % |
Max. Temp. (F) | -4 Degrees F |
Clarity | Clear |
Density | 0.036 lb/ cu in |
Min. Temp. (F) | 240 Degrees F |
Description
Prismatic, 4 ft x 8 ft, Polycarbonate, 1/8 in Panel Thickness, Clear, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Ratcheting Work Light, Corded, 3000lm, LED (CSW3X1)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8773001)
- ATOMIC BEAM Atomic Led Flashlight Bk (11217-12)
- FEIT ELECTRIC Wireless Bluetooth Weather Resistant LED Lantern Speaker (BTORB8RGBWBAT)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- ZORO SELECT Lighting Panels, Clear, Cracked Ice, PK2 (ZUSA-LDP-30A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK10 (ZUSA-LDP-11B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- Zoro Select Acrylic Panels