Shop All Acrylic Panels
Zoro Select
Lighting Panels, Polycarbonate, Clear, PK2
Mfr # ZUSA-LDP-11A
Zoro # G000447109
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features UV-Stabilized
- Nominal Size 2 ft x 4 ft
- Overall Length 48 in
- Overall Width 24 in
- Panel Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-11A
- Zoro # G000447109
- UPC # 193005133542
- Country of Origin China
- Category Acrylic Panels
Dimensions
Nominal Size | 2 ft x 4 ft |
Overall Length | 48 in |
Overall Width | 24 in |
Details
Item | Lighting Panels |
Description/Special Features | UV-Stabilized |
Panel Thickness | 1/8 in |
Diffuser Surface Style | Prismatic |
Material | Polycarbonate |
Color | Clear |
Min. Temp. (F) | 240 Degrees F |
Density | 0.036 lb/ cu in |
Max. Temp. (F) | -4 Degrees F |
Clarity | Clear |
Flammability Rating | Meets UL94 V-2 |
Light Transmission | 88 % |
Description
Prismatic, 2 ft x 4 ft, Polycarbonate, 1/8 in Panel Thickness, Clear, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 65br40/fl/proline 130v replacement light bulb lamp (65BR40/FL/PROLINE 130V GE GENERAL ELECTRIC G.E)
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4040ew)
- ILC Replacement For PEC JCD 35W 120V GY635 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WW-47YR-1)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- Zoro Select Acrylic Panels