Shop All Acrylic Panels
Zoro Select
Lighting Panels, Polycarbonate, Clear, PK10
Mfr # ZUSA-LDP-2B
Zoro # G600447134
product price: $1,448.99
/pk 10, $144.90/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,448.99
Free 30-Day Returns
Key Features
- Description/Special Features UV-Stabilized
- Diffuser Surface Style Cracked Ice
- Material Polycarbonate
- Overall Width 48 in
- Nominal Size 4 ft x 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-2B
- Zoro # G600447134
- UPC # 193005133818
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Width | 48 in |
Nominal Size | 4 ft x 8 ft |
Overall Length | 96 in |
Details
Item | Lighting Panels |
Description/Special Features | UV-Stabilized |
Diffuser Surface Style | Cracked Ice |
Material | Polycarbonate |
Panel Thickness | 1/8 in |
Min. Temp. (F) | 240 Degrees F |
Density | 0.036 lb/ cu in |
Max. Temp. (F) | -4 Degrees F |
Clarity | Clear |
Flammability Rating | Meets UL94 V-2 |
Light Transmission | 88 % |
Color | Clear |
Description
Cracked Ice, 4 ft x 8 ft, Polycarbonate, 1/8 in Panel Thickness, Clear, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V MAX CXT FLASHLIGHT (MPML103)
- TCP LED, 12W, DIM, 27KNFL Blk, PAR30, SN N Flood (LED12P30SD27KNFLB)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Nebular (HM65R-DT)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22437)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-26A)
- Zoro Select Acrylic Panels