Shop All Acrylic Panels
Zoro Select
Lighting Panels, Polycarbonate, Clear, PK10
Mfr # ZUSA-LDP-12B
Zoro # G500447128
product price: $429.99
/pk 10, $43.00/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features UV-Stabilized
- Nominal Size 2 ft x 4 ft
- Panel Thickness 1/8 in
- Overall Length 48 in
- Diffuser Surface Style Cracked Ice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-12B
- Zoro # G500447128
- UPC # 193005133825
- Country of Origin China
- Category Acrylic Panels
Dimensions
Nominal Size | 2 ft x 4 ft |
Overall Length | 48 in |
Overall Width | 24 in |
Details
Item | Lighting Panels |
Description/Special Features | UV-Stabilized |
Panel Thickness | 1/8 in |
Diffuser Surface Style | Cracked Ice |
Material | Polycarbonate |
Max. Temp. (F) | -4 Degrees F |
Color | Clear |
Density | 0.036 lb/ cu in |
Flammability Rating | Meets UL94 V-2 |
Clarity | Clear |
Min. Temp. (F) | 240 Degrees F |
Light Transmission | 88 % |
Description
Cracked Ice, 2 ft x 4 ft, Polycarbonate, 1/8 in Panel Thickness, Clear, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 06250 replacement light bulb lamp (06250 WESTINGHOUSE)
- ILC Replacement for Profoto 102016 replacement light bulb lamp (102016 PROFOTO)
- LEVITON SCKET MDBSE PHNOLIC 660W (07080-00M)
- RAILHEAD GEAR Safety Light, Blue, LED, 2 D Batteries (M8-LED)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Clear, Cracked Ice, PK2 (ZUSA-LDP-30A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK2 (ZUSA-LDP-31A)
- SUNLITE LFX/DCO7/MINI/BN/E/D/15W/40K LED 15 Watt (LFX/DCO7/MINI/BN/E/D/15W/40K)
- Zoro Select Acrylic Panels