Shop All Acrylic Panels
Zoro Select
Lighting Panels, Opal, Polycarbonate, PK5
Mfr # ZUSA-LDP-25A
Zoro # G900447100
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features UV-Stabilized
- Overall Length 48 in
- Material Polycarbonate
- Nominal Size 1 ft x 4 ft
- Diffuser Surface Style Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-25A
- Zoro # G900447100
- UPC # 193005133924
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Length | 48 in |
Nominal Size | 1 ft x 4 ft |
Overall Width | 12 in |
Details
Item | Lighting Panels |
Description/Special Features | UV-Stabilized |
Material | Polycarbonate |
Diffuser Surface Style | Smooth |
Panel Thickness | 1/8 in |
Density | 0.036 lb/ cu in |
Light Transmission | 65 % |
Max. Temp. (F) | -4 Degrees F |
Min. Temp. (F) | 240 Degrees F |
Color | Opal |
Clarity | Milky |
Flammability Rating | Meets UL94 V-2 |
Description
Smooth, 1 ft x 4 ft, Polycarbonate, 1/8 in Panel Thickness, Opal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLER TOOLS & EQUIPMENT Blue Anodized Flex Flashlight Grip (ART65BL)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-40KBN)
- NATURE SPRING Set of 8 Solar Path Lights, 16" Tall Stainless Steel Outdoor Stake Lighting for Garden, Gunmetal (239196ATZ)
- WESTINGHOUSE BULB WEST G16.5 25W 2PK (3753)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-26A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- Zoro Select Acrylic Panels