Shop All Acrylic Panels
Zoro Select
Lighting Panels, Opal, Polycarbonate, PK5
Mfr # ZUSA-LDP-23A
Zoro # G800447118
product price: $174.99
/pk 5, $35.00/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features UV-Stabilized
- Overall Width 12 in
- Panel Thickness 1/8 in
- Nominal Size 1 ft x 4 ft
- Diffuser Surface Style Prismatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-23A
- Zoro # G800447118
- UPC # 193005133689
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Width | 12 in |
Nominal Size | 1 ft x 4 ft |
Overall Length | 48 in |
Details
Description/Special Features | UV-Stabilized |
Item | Lighting Panels |
Panel Thickness | 1/8 in |
Diffuser Surface Style | Prismatic |
Material | Polycarbonate |
Min. Temp. (F) | 240 Degrees F |
Flammability Rating | Meets UL94 V-2 |
Color | Opal |
Light Transmission | 65 % |
Density | 0.036 lb/ cu in |
Max. Temp. (F) | -4 Degrees F |
Clarity | Milky |
Description
Prismatic, 1 ft x 4 ft, Polycarbonate, 1/8 in Panel Thickness, Opal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Lampholder Wthrprf Adj Gray (5606-0)
- WALDMANN LIGHTING CO Waldmann LED Tube Light RL70LE-48 N, LED, 22-26V DC, 25W, Glass, 23.5in (113281000-00641392)
- ILC Replacement for Black Flag Bb-15wht replacement light bulb lamp (BB-15WHT BLACK FLAG)
- ILC Replacement for Donar Dn-29800 replacement light bulb lamp (DN-29800 DONAR)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- ZORO SELECT Lighting Panels, Clear, Cracked Ice, PK2 (ZUSA-LDP-30A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-26A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- Zoro Select Acrylic Panels