Shop All Acrylic Panels
Zoro Select
Lighting Panels, Opal, Polycarbonate, PK5
Mfr # ZUSA-LDP-20A
Zoro # G300447106
product price: $261.99
/pk 5, $52.40/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features UV-Stabilized
- Overall Width 24 in
- Nominal Size 2 ft x 2 ft
- Panel Thickness 1/8 in
- Diffuser Surface Style Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-20A
- Zoro # G300447106
- UPC # 193005133917
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Width | 24 in |
Nominal Size | 2 ft x 2 ft |
Overall Length | 24 in |
Details
Item | Lighting Panels |
Description/Special Features | UV-Stabilized |
Panel Thickness | 1/8 in |
Diffuser Surface Style | Smooth |
Material | Polycarbonate |
Density | 0.036 lb/ cu in |
Min. Temp. (F) | 240 Degrees F |
Max. Temp. (F) | -4 Degrees F |
Flammability Rating | Meets UL94 V-2 |
Color | Opal |
Light Transmission | 65 % |
Clarity | Milky |
Description
Smooth, 2 ft x 2 ft, Polycarbonate, 1/8 in Panel Thickness, Opal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Wh (SRP25DWH)
- SURE-LITES Led Remote, 1 Hd, Wet (LEMWR1)
- LITHONIA LIGHTING Pole Bracket, For Round and Square Poles (PUMBA DDBXD U)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 2700K (CF18DD/E/827/ECO)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ZORO SELECT Lighting Panels, Clear, Cracked Ice, PK2 (ZUSA-LDP-30A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-26A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- Zoro Select Acrylic Panels