Shop All Acrylic Panels
Zoro Select
Lighting Panels, Opal, Polycarbonate, PK20
Mfr # ZUSA-LDP-20B
Zoro # G000447116
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features UV-Stabilized
- Material Polycarbonate
- Overall Length 24 in
- Overall Width 24 in
- Nominal Size 2 ft x 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-20B
- Zoro # G000447116
- UPC # 193005133955
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Length | 24 in |
Overall Width | 24 in |
Nominal Size | 2 ft x 2 ft |
Details
Item | Lighting Panels |
Description/Special Features | UV-Stabilized |
Material | Polycarbonate |
Panel Thickness | 1/8 in |
Diffuser Surface Style | Smooth |
Light Transmission | 65 % |
Clarity | Milky |
Max. Temp. (F) | -4 Degrees F |
Min. Temp. (F) | 240 Degrees F |
Density | 0.036 lb/ cu in |
Color | Opal |
Flammability Rating | Meets UL94 V-2 |
Description
Smooth, 2 ft x 2 ft, Polycarbonate, 1/8 in Panel Thickness, Opal, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-4P32-N (ICN-4P32-N)
- ILC Replacement for Damar 30282d replacement light bulb lamp (30282D DAMAR)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- ILC Replacement for GE General Electric G.E F32tbx/840/a/4p replacement light bulb lamp (F32TBX/840/A/4P GE GENERAL ELECTRIC G.E)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Clear, Cracked Ice, PK2 (ZUSA-LDP-30A)
- Zoro Select Acrylic Panels