Shop All Acrylic Panels
Zoro Select
Lighting Panels, Opal, Polycarbonate, PK10
Mfr # ZUSA-LDP-3B
Zoro # G100447122
product price: $1,697.99
/pk 10, $169.80/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,697.99
Free 30-Day Returns
Key Features
- Description/Special Features UV-Stabilized
- Panel Thickness 1/8 in
- Nominal Size 4 ft x 8 ft
- Overall Length 96 in
- Diffuser Surface Style Prismatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-3B
- Zoro # G100447122
- UPC # 193005133696
- Country of Origin China
- Category Acrylic Panels
Dimensions
Nominal Size | 4 ft x 8 ft |
Overall Length | 96 in |
Overall Width | 48 in |
Details
Description/Special Features | UV-Stabilized |
Item | Lighting Panels |
Panel Thickness | 1/8 in |
Diffuser Surface Style | Prismatic |
Material | Polycarbonate |
Clarity | Milky |
Color | Opal |
Min. Temp. (F) | 240 Degrees F |
Light Transmission | 65 % |
Max. Temp. (F) | -4 Degrees F |
Density | 0.036 lb/ cu in |
Flammability Rating | Meets UL94 V-2 |
Description
Prismatic, 4 ft x 8 ft, Polycarbonate, 1/8 in Panel Thickness, Opal, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 7W, S8 Miniature Incandescent Bulb (3057-2PK)
- DUAL-LITE LED Emg Lght, Thrmpl, Lth Irn Phsp, 12W, LED (DYN12I-4X-06L)
- ILC Replacement For SATCO S3283 LED REPLACEMENT (WX-SLWH-7)
- EATON BUSSMANN Flasher, 20A, 3 Terminals, 24VDC (NO. 234)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- ZORO SELECT Lighting Panels, Clear, Cracked Ice, PK2 (ZUSA-LDP-30A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-26A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- Zoro Select Acrylic Panels