Shop All Acrylic Panels
Zoro Select
Lighting Panels, Opal, Polycarbonate, PK10
Mfr # ZUSA-LDP-13B
Zoro # G300447113
product price: $487.99
/pk 10, $48.80/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features UV-Stabilized
- Nominal Size 2 ft x 4 ft
- Panel Thickness 1/8 in
- Overall Width 24 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-13B
- Zoro # G300447113
- UPC # 193005133702
- Country of Origin China
- Category Acrylic Panels
Dimensions
Nominal Size | 2 ft x 4 ft |
Overall Width | 24 in |
Overall Length | 48 in |
Details
Item | Lighting Panels |
Description/Special Features | UV-Stabilized |
Panel Thickness | 1/8 in |
Material | Polycarbonate |
Diffuser Surface Style | Prismatic |
Color | Opal |
Light Transmission | 65 % |
Min. Temp. (F) | 240 Degrees F |
Max. Temp. (F) | -4 Degrees F |
Clarity | Milky |
Density | 0.036 lb/ cu in |
Flammability Rating | Meets UL94 V-2 |
Description
Prismatic, 2 ft x 4 ft, Polycarbonate, 1/8 in Panel Thickness, Opal, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Luxrite Square LED Up and Down Wall Sconce, Metal, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White (LR40310-1PK)
- COAST CUTLERY Coast LED Clip Light with Magnet - HX4 (21547)
- LITHONIA LIGHTING LED Flat Panel, 3361 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT)
- ALADDIN LIGHT LIFT Standard Mount All700 (ALL700)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK10 (ZUSA-LDP-11B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-26A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- Zoro Select Acrylic Panels