Shop All Acrylic Panels
Zoro Select
Lighting Panels, Opal, Acrylic, PK5
Mfr # ZUSA-LDP-34A
Zoro # G200447107
product price: $145.99
/pk 5, $29.20/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 2 ft x 2 ft
- Overall Length 24 in
- Overall Width 24 in
- Material Acrylic
- Panel Thickness 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-34A
- Zoro # G200447107
- UPC # 193005133313
- Country of Origin China
- Category Acrylic Panels
Dimensions
Nominal Size | 2 ft x 2 ft |
Overall Length | 24 in |
Overall Width | 24 in |
Details
Item | Lighting Panels |
Material | Acrylic |
Panel Thickness | 3/32 in |
Diffuser Surface Style | Prismatic |
Clarity | Milky |
Light Transmission | 70 % |
Density | 0.036 lb/ cu in |
Min. Temp. (F) | 180 Degrees F |
Max. Temp. (F) | 0 Degrees F |
Color | Opal |
Description
Prismatic, 2 ft x 2 ft, Acrylic, 3/32 in Panel Thickness, Opal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Shape A, Replacement For Feit Electric A800/850/10KLED/4, 4PK (A800/850/10KLED/4)
- ILC Replacement for TCP 33113sp replacement light bulb lamp (33113SP TCP)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Wet Location Remote Head (CORD)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK10 (ZUSA-LDP-11B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- Zoro Select Acrylic Panels