Shop All Acrylic Panels
Zoro Select
Lighting Panels, Opal, Acrylic, PK20
Mfr # ZUSA-LDP-37B
Zoro # G100447108
product price: $400.99
/pk 20, $20.05/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diffuser Surface Style Prismatic
- Nominal Size 1 ft x 4 ft
- Material Acrylic
- Overall Length 48 in
- Panel Thickness 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-37B
- Zoro # G100447108
- UPC # 193005133368
- Country of Origin China
- Category Acrylic Panels
Dimensions
Nominal Size | 1 ft x 4 ft |
Overall Length | 48 in |
Overall Width | 12 in |
Details
Item | Lighting Panels |
Diffuser Surface Style | Prismatic |
Material | Acrylic |
Panel Thickness | 3/32 in |
Light Transmission | 70 % |
Density | 0.036 lb/ cu in |
Max. Temp. (F) | 0 Degrees F |
Min. Temp. (F) | 180 Degrees F |
Clarity | Milky |
Color | Opal |
Description
Prismatic, 1 ft x 4 ft, Acrylic, 3/32 in Panel Thickness, Opal, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 388 MIDGET GROOVED 10PK (10PAK:WW-1V6A-9)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK (861714)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F40/DIM/ULW/120V 6/1FB)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850/XP/SS/ECO3)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK10 (ZUSA-LDP-11B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- Zoro Select Acrylic Panels