Shop All Acrylic Panels
Zoro Select
Lighting Panels, Opal, Acrylic, PK2
Mfr # ZUSA-LDP-31A
Zoro # G300447120
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 48 in
- Diffuser Surface Style Prismatic
- Material Acrylic
- Nominal Size 2 ft x 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-31A
- Zoro # G300447120
- UPC # 193005133306
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Width | 24 in |
Overall Length | 48 in |
Nominal Size | 2 ft x 4 ft |
Details
Item | Lighting Panels |
Diffuser Surface Style | Prismatic |
Material | Acrylic |
Panel Thickness | 3/32 in |
Color | Opal |
Light Transmission | 70 % |
Density | 0.036 lb/ cu in |
Max. Temp. (F) | 0 Degrees F |
Clarity | Milky |
Min. Temp. (F) | 180 Degrees F |
Description
Prismatic, 2 ft x 4 ft, Acrylic, 3/32 in Panel Thickness, Opal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Headlamp, Industrial, LED, 120lm (49XX77)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012BKBB)
- MAXLITE 42 W, T8, Recessed Double Contact (R17d) (L42T8DER17D840-CG)
- SATCO Satco 80-2030 Keyless Glazed Porcelain Mogul Socket w/16-in. 14GA Leads and 2 #8/32 Screws, E39 Base (80/2030)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-26A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- ZORO SELECT Lighting Panels, Clear, Cracked Ice, PK2 (ZUSA-LDP-30A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK10 (ZUSA-LDP-11B)
- Zoro Select Acrylic Panels