Shop All Acrylic Panels
Zoro Select
Lighting Panels, Clear, Cracked Ice, PK5
Mfr # ZUSA-LDP-36A
Zoro # G400447143
product price: $176.99
/pk 5, $35.40/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Clear
- Overall Length 48 in
- Diffuser Surface Style Cracked Ice
- Nominal Size 1 ft x 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-36A
- Zoro # G400447143
- UPC # 193005133443
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Length | 48 in |
Nominal Size | 1 ft x 4 ft |
Overall Width | 12 in |
Details
Material | Acrylic |
Item | Lighting Panels |
Color | Clear |
Diffuser Surface Style | Cracked Ice |
Panel Thickness | 3/32 in |
Max. Temp. (F) | 0 Degrees F |
Clarity | Clear |
Light Transmission | 90 % |
Min. Temp. (F) | 150 Degrees F |
Density | 0.036 lb/ cu in |
Description
Cracked Ice, 1 ft x 4 ft, Acrylic, 3/32 in Panel Thickness, Clear, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- SATCO 9.5W A19 LED Light Bulb - Medium Base - Frost Finish (S29558)
- SOUTHWIRE Temporary Job Site Light, 2880 lm, Bk/Yl (411315)
- LITHONIA LIGHTING Lamp Board (ELP L015)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-26A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- Zoro Select Acrylic Panels