Shop All Acrylic Panels
Zoro Select
Lighting Panels, Clear, Cracked Ice, PK5
Mfr # ZUSA-LDP-33A
Zoro # G100447146
product price: $167.99
/pk 5, $33.60/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic
- Panel Thickness 3/32 in
- Overall Length 24 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-33A
- Zoro # G100447146
- UPC # 193005133436
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Length | 24 in |
Overall Width | 24 in |
Nominal Size | 2 ft x 2 ft |
Details
Color | Clear |
Item | Lighting Panels |
Material | Acrylic |
Panel Thickness | 3/32 in |
Diffuser Surface Style | Cracked Ice |
Density | 0.036 lb/ cu in |
Clarity | Clear |
Min. Temp. (F) | 150 Degrees F |
Max. Temp. (F) | 0 Degrees F |
Light Transmission | 90 % |
Description
Cracked Ice, 2 ft x 2 ft, Acrylic, 3/32 in Panel Thickness, Clear, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- ILC Replacement for FSL BL T8 F10w replacement light bulb lamp (BL T8 F10W FSL)
- GE LAMPS LED Lamp, 12.0W, Cool White, PK2 (LED12LS2/827)
- ILC Replacement for Philips F15t12/d 30 DAY replacement light bulb lamp (F15T12/D 30 DAY PHILIPS)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK10 (ZUSA-LDP-11B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- ZORO SELECT Lighting Panels, Clear, Cracked Ice, PK2 (ZUSA-LDP-30A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- Zoro Select Acrylic Panels