Shop All Acrylic Panels
Zoro Select
Lighting Panels, Clear, Cracked Ice, PK20
Mfr # ZUSA-LDP-33B
Zoro # G500447142
product price: $538.99
/pk 20, $26.95/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Clear
- Nominal Size 2 ft x 2 ft
- Diffuser Surface Style Cracked Ice
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-33B
- Zoro # G500447142
- UPC # 193005133474
- Country of Origin China
- Category Acrylic Panels
Dimensions
Nominal Size | 2 ft x 2 ft |
Overall Length | 24 in |
Overall Width | 24 in |
Details
Material | Acrylic |
Item | Lighting Panels |
Color | Clear |
Diffuser Surface Style | Cracked Ice |
Panel Thickness | 3/32 in |
Light Transmission | 90 % |
Max. Temp. (F) | 0 Degrees F |
Clarity | Clear |
Density | 0.036 lb/ cu in |
Min. Temp. (F) | 150 Degrees F |
Description
Cracked Ice, 2 ft x 2 ft, Acrylic, 3/32 in Panel Thickness, Clear, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 GU24 DL 60W (OM60DM950CAGU24)
- ILC Replacement for PHILIPS MH250/U (MH250/U PHILIPS)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 2.2 lb (2364-20, 48-11-2420)
- ILC Replacement For GE GENERAL ELECTRIC GE 387 SC MIDGET FLANGED SX6S 10PK (10PAK:WW-1V69-4)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK10 (ZUSA-LDP-11B)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ZORO SELECT Lighting Panels, Clear, Cracked Ice, PK2 (ZUSA-LDP-30A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- Zoro Select Acrylic Panels