Shop All Acrylic Panels
Zoro Select
Lighting Panels, Clear, Cracked Ice, PK2
Mfr # ZUSA-LDP-30A
Zoro # G200447145
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Clear
- Nominal Size 2 ft x 4 ft
- Overall Length 48 in
- Panel Thickness 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-30A
- Zoro # G200447145
- UPC # 193005133429
- Country of Origin China
- Category Acrylic Panels
Dimensions
Nominal Size | 2 ft x 4 ft |
Overall Length | 48 in |
Overall Width | 24 in |
Details
Material | Acrylic |
Item | Lighting Panels |
Color | Clear |
Panel Thickness | 3/32 in |
Diffuser Surface Style | Cracked Ice |
Density | 0.036 lb/ cu in |
Clarity | Clear |
Min. Temp. (F) | 150 Degrees F |
Light Transmission | 90 % |
Max. Temp. (F) | 0 Degrees F |
Description
Cracked Ice, 2 ft x 4 ft, Acrylic, 3/32 in Panel Thickness, Clear, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435-100)
- METALUX Fpanel 4200L, 35K, 0-10V, 1X4 (14FP4235C)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- ZORO SELECT VALUE BRAND LED 3 Lumens Silver Inspection Penlight (2XTH1)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK2 (ZUSA-LDP-31A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- SUNLITE LFX/DCO7/MINI/BN/E/D/15W/40K LED 15 Watt (LFX/DCO7/MINI/BN/E/D/15W/40K)
- Zoro Select Acrylic Panels