Shop All Acrylic Panels
Zoro Select
Lighting Panels, Clear, Cracked Ice, PK2
Mfr # ZUSA-LDP-27A
Zoro # G100447115
product price: $474.99
/pk 2, $237.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Clear
- Panel Thickness 3/32 in
- Overall Width 48 in
- Diffuser Surface Style Cracked Ice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-27A
- Zoro # G100447115
- UPC # 193005133412
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Width | 48 in |
Nominal Size | 4 ft x 8 ft |
Overall Length | 96 in |
Details
Material | Acrylic |
Color | Clear |
Item | Lighting Panels |
Panel Thickness | 3/32 in |
Diffuser Surface Style | Cracked Ice |
Light Transmission | 90 % |
Min. Temp. (F) | 150 Degrees F |
Clarity | Clear |
Density | 0.036 lb/ cu in |
Max. Temp. (F) | 0 Degrees F |
Description
Cracked Ice, 4 ft x 8 ft, Acrylic, 3/32 in Panel Thickness, Clear, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 120W 55K E39 120-277V (CL-120W8-55K-E39)
- ACCLAIM LIGHTING Electric Outlet, 120V, Black (338BK)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- MAYNE Signature Lamp Post - White w/Mount (5835-W)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-26A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK10 (ZUSA-LDP-11B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- Zoro Select Acrylic Panels