Shop All Acrylic Panels
Zoro Select
Lighting Panels, Clear, Cracked Ice, PK10
Mfr # ZUSA-LDP-30B
Zoro # G700447140
product price: $422.99
/pk 10, $42.30/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Clear
- Overall Width 24 in
- Diffuser Surface Style Cracked Ice
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-30B
- Zoro # G700447140
- UPC # 193005133467
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Width | 24 in |
Overall Length | 48 in |
Nominal Size | 2 ft x 4 ft |
Details
Material | Acrylic |
Color | Clear |
Item | Lighting Panels |
Diffuser Surface Style | Cracked Ice |
Panel Thickness | 3/32 in |
Light Transmission | 90 % |
Max. Temp. (F) | 0 Degrees F |
Clarity | Clear |
Density | 0.036 lb/ cu in |
Min. Temp. (F) | 150 Degrees F |
Description
Cracked Ice, 2 ft x 4 ft, Acrylic, 3/32 in Panel Thickness, Clear, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Remodel Housing" (E1499LDRICEA)
- ILC Replacement for Satco S1826 replacement light bulb lamp (S1826 SATCO)
- NORTH AMERICAN SIGNAL Battery Powered, Four Pattern LED Strobe Light (PSLM4-R)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-26A)
- Zoro Select Acrylic Panels