Shop All Acrylic Panels
Zoro Select
Lighting Panels, Clear, Cracked Ice, PK10
Mfr # ZUSA-LDP-27B
Zoro # G300447144
product price: $1,739.99
/pk 10, $174.00/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,739.99
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Clear
- Overall Length 96 in
- Panel Thickness 3/32 in
- Nominal Size 4 ft x 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-27B
- Zoro # G300447144
- UPC # 193005133450
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Length | 96 in |
Nominal Size | 4 ft x 8 ft |
Overall Width | 48 in |
Details
Material | Acrylic |
Item | Lighting Panels |
Color | Clear |
Panel Thickness | 3/32 in |
Diffuser Surface Style | Cracked Ice |
Light Transmission | 90 % |
Min. Temp. (F) | 150 Degrees F |
Max. Temp. (F) | 0 Degrees F |
Clarity | Clear |
Density | 0.036 lb/ cu in |
Description
Cracked Ice, 4 ft x 8 ft, Acrylic, 3/32 in Panel Thickness, Clear, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Brown Plastic 70.9 in. H Micro Light Tree Outdoor Decoration (MICBT58BWWA)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 BL)
- HALO H5Ricat (H5RICAT)
- SATCO 9.2W A19 LED - 27K E26 Base - 220 Degree Beam - 12V-24VAC - 12V-34VDC (S25011)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK10 (ZUSA-LDP-11B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- Zoro Select Acrylic Panels