Shop All Acrylic Panels
Zoro Select
Lighting Panels, Acrylic, Prismatic, PK5
Mfr # ZUSA-LDP-35A
Zoro # G500447111
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Overall Width 12 in
- Diffuser Surface Style Prismatic
- Panel Thickness 3/32 in
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-35A
- Zoro # G500447111
- UPC # 193005133207
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Width | 12 in |
Overall Length | 48 in |
Nominal Size | 1 ft x 4 ft |
Details
Item | Lighting Panels |
Material | Acrylic |
Diffuser Surface Style | Prismatic |
Panel Thickness | 3/32 in |
Max. Temp. (F) | 0 Degrees F |
Min. Temp. (F) | 180 Degrees F |
Color | Clear |
Clarity | Clear |
Light Transmission | 90 % |
Density | 0.036 lb/ cu in |
Description
Prismatic, 1 ft x 4 ft, Acrylic, 3/32 in Panel Thickness, Clear, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 120 to 277VAC, 9-1/2 in. L. (ICN-4P16-TLED-N)
- ILC Replacement for Grainger 1v860 replacement light bulb lamp (1V860 GRAINGER)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23795-6PK)
- WESTINGHOUSE Bulb Incd G16.5 Ww 25W (03240)
- ZORO SELECT Lighting Panels, Clear, Cracked Ice, PK2 (ZUSA-LDP-30A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK2 (ZUSA-LDP-31A)
- Zoro Select Acrylic Panels