Shop All Acrylic Panels
Zoro Select
Lighting Panels, Acrylic, Prismatic, PK5
Mfr # ZUSA-LDP-32A
Zoro # G700447126
product price: $136.99
/pk 5, $27.40/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Nominal Size 2 ft x 2 ft
- Overall Width 24 in
- Diffuser Surface Style Prismatic
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-32A
- Zoro # G700447126
- UPC # 193005133191
- Country of Origin China
- Category Acrylic Panels
Dimensions
Nominal Size | 2 ft x 2 ft |
Overall Width | 24 in |
Overall Length | 24 in |
Details
Item | Lighting Panels |
Material | Acrylic |
Diffuser Surface Style | Prismatic |
Panel Thickness | 3/32 in |
Max. Temp. (F) | 0 Degrees F |
Clarity | Clear |
Min. Temp. (F) | 180 Degrees F |
Color | Clear |
Density | 0.036 lb/ cu in |
Light Transmission | 90 % |
Description
Prismatic, 2 ft x 2 ft, Acrylic, 3/32 in Panel Thickness, Clear, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Emperor Aquatics 20025 Quartz Sleeve (20025 QUARTZ SLEEVE EMPEROR AQUATICS)
- SATCO 150 W G40 Incandescent - Gloss White - 4000 Hours - 1550L - Medium Base - 120V (S3004)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 450 lm (UC12-1K-HL-D)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK10 (ZUSA-LDP-11B)
- ZORO SELECT Lighting Panels, Clear, Cracked Ice, PK2 (ZUSA-LDP-30A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-26A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- PROFESSIONAL PLASTICS White Cracked Ice ACRYLIC-25 Pcs, 0.075 X 24.00 X 48.00 - 25/CASE [Ca (SACRCRICEWH.075X24X48-25CASE)
- Zoro Select Acrylic Panels