Shop All Acrylic Panels
Zoro Select
Lighting Panels, Acrylic, Prismatic, PK20
Mfr # ZUSA-LDP-32B
Zoro # G900447094
product price: $330.99
/pk 20, $16.55/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panel Thickness 3/32 in
- Material Acrylic
- Diffuser Surface Style Prismatic
- Overall Width 24 in
- Nominal Size 2 ft x 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-32B
- Zoro # G900447094
- UPC # 193005133238
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Width | 24 in |
Nominal Size | 2 ft x 2 ft |
Overall Length | 24 in |
Details
Item | Lighting Panels |
Panel Thickness | 3/32 in |
Material | Acrylic |
Diffuser Surface Style | Prismatic |
Min. Temp. (F) | 180 Degrees F |
Max. Temp. (F) | 0 Degrees F |
Density | 0.036 lb/ cu in |
Clarity | Clear |
Light Transmission | 90 % |
Color | Clear |
Description
Prismatic, 2 ft x 2 ft, Acrylic, 3/32 in Panel Thickness, Clear, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sterilight S740rl-ho replacement light bulb lamp (S740RL-HO STERILIGHT)
- STREAMLIGHT Industrial Mini Flashlight, Yellow, LED (67755)
- SYLVANIA LU100/ECO (67514)
- SATCO 2.8 Watt T6 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21341)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- ZORO SELECT Lighting Panels, Clear, Cracked Ice, PK2 (ZUSA-LDP-30A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- Zoro Select Acrylic Panels