Shop All Acrylic Panels
Zoro Select
Lighting Panels, Acrylic, Prismatic, PK2
Mfr # ZUSA-LDP-29A
Zoro # G600447097
product price: $96.99
/pk 2, $48.50/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 24 in
- Panel Thickness 3/32 in
- Diffuser Surface Style Prismatic
- Nominal Size 2 ft x 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-29A
- Zoro # G600447097
- UPC # 193005133184
- Country of Origin China
- Category Acrylic Panels
Dimensions
Overall Length | 48 in |
Overall Width | 24 in |
Nominal Size | 2 ft x 4 ft |
Details
Item | Lighting Panels |
Panel Thickness | 3/32 in |
Diffuser Surface Style | Prismatic |
Material | Acrylic |
Min. Temp. (F) | 180 Degrees F |
Color | Clear |
Light Transmission | 90 % |
Clarity | Clear |
Max. Temp. (F) | 0 Degrees F |
Density | 0.036 lb/ cu in |
Description
Prismatic, 2 ft x 4 ft, Acrylic, 3/32 in Panel Thickness, Clear, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE WMX-MD-20-80W-50KNON-CUTOFF WALL PACK (WMX-MD-20-80W-50K)
- COLUMBIA LIGHTING LED High Bay, 110W, 5000K, 52-1/2" L x 15"W (LXEW4-50L-FA-W-EDU)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-20)
- HALO H245Icat (H245ICAT)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK5 (ZUSA-LDP-21A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK20 (ZUSA-LDP-35B)
- ZORO SELECT Lighting Panels, Clear, Cracked Ice, PK2 (ZUSA-LDP-30A)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- PROFESSIONAL PLASTICS White Cracked Ice ACRYLIC-25 Pcs, 0.075 X 24.00 X 48.00 - 25/CASE [Ca (SACRCRICEWH.075X24X48-25CASE)
- Zoro Select Acrylic Panels