Shop All Acrylic Panels
Zoro Select
Lighting Panels, Acrylic, Prismatic, PK10
Mfr # ZUSA-LDP-26B
Zoro # G900447117
product price: $1,153.99
/pk 10, $115.40/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,153.99
Free 30-Day Returns
Key Features
- Nominal Size 4 ft x 8 ft
- Overall Width 48 in
- Panel Thickness 3/32 in
- Material Acrylic
- Diffuser Surface Style Prismatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-LDP-26B
- Zoro # G900447117
- UPC # 193005133214
- Country of Origin China
- Category Acrylic Panels
Dimensions
Nominal Size | 4 ft x 8 ft |
Overall Width | 48 in |
Overall Length | 96 in |
Details
Item | Lighting Panels |
Panel Thickness | 3/32 in |
Material | Acrylic |
Diffuser Surface Style | Prismatic |
Min. Temp. (F) | 180 Degrees F |
Density | 0.036 lb/ cu in |
Max. Temp. (F) | 0 Degrees F |
Light Transmission | 90 % |
Color | Clear |
Clarity | Clear |
Description
Prismatic, 4 ft x 8 ft, Acrylic, 3/32 in Panel Thickness, Clear, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF240)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (61502)
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- SIGNIFY LED Recessed Troffer, 2x2,4000K, 3800 lm (2FGXG38B840-2-RS-UNV-DIM)
- ZORO SELECT Lighting Panels, Clear, Cracked Ice, PK2 (ZUSA-LDP-30A)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK10 (ZUSA-LDP-15B)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- Zoro Select Acrylic Panels