Shop All Light Fixture Parts
Zoro Select
Light Panel, 0.095x23 3/4x47 3/4In, PK5
Mfr # 4VZJ4
Zoro # G2495324
original price:
$277.47
37% off
new price: $173.99
/pk 5, $34.80/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 ft x 4 ft Fluorescent
- Type Prismatic
- Material of Construction Acrylic
- Panel Thickness (In.) 0.095 in
- Application Method Lay Into T-Bar Grid Under Fixture Or Cut To Size As Replacements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4VZJ4
- Zoro # G2495324
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length (In.) | 47 3/4 in |
Width (In.) | 23 3/4 in |
Overall Width | 23 3/4 in |
Nominal Size | 2 ft x 4 ft |
Overall Length | 47 3/4 in |
Details
Item | Light Panel |
For Use With | 2 ft x 4 ft Fluorescent |
Type | Prismatic |
Material of Construction | Acrylic |
Panel Thickness (In.) | 0.095 in |
Application Method | Lay Into T-Bar Grid Under Fixture Or Cut To Size As Replacements |
Description/Special Features | White |
Color | White |
Material | Acrylic |
Panel Thickness | 1/8 in |
Diffuser Surface Style | Prismatic |
Description
Prismatic, 2 ft x 4 ft, Acrylic, 1/8 in Panel Thickness, White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Troffer Kit, 4000K, 2x2 (2VTL2RT 33L ADP EZ1 LP840)
- SATCO Bulb, LED, 7W, 3000K, 120V, Opaque, GU10, MR16, PK 2 (S21743)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28835XPSSECO3)
- LITHONIA LIGHTING LED Wraparound (BLWP4 30L ADP GZ10 LP840)
- ZORO SELECT Light Panel, 0.06x23 3/4x47 3/4In, PK5 (4VZJ5)
- ZORO SELECT Replacement Ballast (WM01 BALLAST)
- ZORO SELECT Replacement Diffuser (LT2ZB8601G)
- ZORO SELECT Assorted Check Rings, PK12 (4TGW6)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ2)
- ZORO SELECT Lock-Up Kits 1/8-IP (4TGW9)
- JESCO LIGHTING GROUP 18 in. Suspension Stem, Black (SK118-BK)
- Zoro Select Light Fixture Parts