Shop All Light Fixture Parts
Zoro Select
Light Panel, 0.095x23 3/4x47 3/4In, PK5
Mfr # 4VZJ2
Zoro # G0887302
product price: $179.99
/pk 5, $36.00/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$179.99
Free 30-Day Returns
Key Features
- For Use With 2 ft x 4 ft Fluorescent
- Length (In.) 47 3/4 in
- Type Prismatic
- Description/Special Features Clear
- Width (In.) 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4VZJ2
- Zoro # G0887302
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length (In.) | 47 3/4 in |
Width (In.) | 23 3/4 in |
Overall Length | 47 3/4 in |
Overall Width | 23 3/4 in |
Nominal Size | 2 ft x 4 ft |
Details
Item | Light Panel |
For Use With | 2 ft x 4 ft Fluorescent |
Type | Prismatic |
Description/Special Features | Clear |
Application Method | Lay Into T-Bar Grid Under Fixture Or Cut To Size As Replacements |
Panel Thickness (In.) | 0.095 in |
Material of Construction | Acrylic |
Material | Acrylic |
Color | Clear |
Panel Thickness | 1/8 in |
Diffuser Surface Style | Prismatic |
Description
Prismatic, 2 ft x 4 ft, Acrylic, 1/8 in Panel Thickness, Clear, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Airtight Baffle Cone Trim" (EL902W)
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (37791)
- GLOBE ELECTRIC Diamante Bulb (84644)
- COAST Coast 3004960 XPH25R 400 Lumens LED Head Lamp CR123 Battery; Black (3004960)
- ZORO SELECT Replacement Lamp (LT6MNT0001G)
- ZORO SELECT Assorted Check Rings, PK12 (4TGW6)
- ZORO SELECT Light Panel, 0.06x23 3/4x47 3/4In, PK5 (4VZJ5)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ4)
- ZORO SELECT Replacement Diffuser (LT2ZB8601G)
- ZORO SELECT Couplings 1/8-IP, PK2 (4TGX2)
- RV DESIGNER RV Designer A304 Snap Kit With Tools - Fabric to Wall, Pack of 6 (A304)
- Zoro Select Light Fixture Parts