Shop All Light Fixture Parts
Zoro Select
Light Panel, 0.06x23 3/4x47 3/4In, PK5
Mfr # 4VZJ5
Zoro # G0478764
original price:
$138.99
5% off
new price: $131.99
/pk 5, $26.40/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 ft x 4 ft Fluorescent
- Width (In.) 23 3/4 in
- Panel Thickness (In.) 0.06 in
- Type Cracked Ice
- Length (In.) 47 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4VZJ5
- Zoro # G0478764
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Width (In.) | 23 3/4 in |
Length (In.) | 47 3/4 in |
Overall Length | 47 3/4 in |
Overall Width | 23 3/4 in |
Nominal Size | 2 ft x 4 ft |
Details
Item | Light Panel |
For Use With | 2 ft x 4 ft Fluorescent |
Panel Thickness (In.) | 0.06 in |
Type | Cracked Ice |
Description/Special Features | Clear |
Material of Construction | Acrylic |
Application Method | Lay Into T-Bar Grid Under Fixture Or Cut To Size As Replacements |
Material | Acrylic |
Color | Clear |
Diffuser Surface Style | Cracked Ice |
Panel Thickness | 1/8 in |
Description
Cracked Ice, 2 ft x 4 ft, Acrylic, 1/8 in Panel Thickness, Clear, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5234 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP840)
- LITE SOURCE Antique Brass Desk Lamp From The Banker I Collection (LS-224AB)
- ELCO LIGHTING 5 Sloped Baffle with Adjustable Gimbal Ring Trim" (EL560W)
- LIGHT EFFICIENT DESIGN 30W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 100W HID, E26, 3000K (LED-8087E30-G4)
- ZORO SELECT Assorted Check Rings, PK12 (4TGW6)
- ZORO SELECT Couplings 1/8-IP, PK2 (4TGX2)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ4)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ2)
- ZORO SELECT Lock-Up Kits 1/8-IP (4TGW9)
- ZORO SELECT Replacement Lamp (LT6MNT0001G)
- LEVITON 660-Watt Medium Base Single Circuit Keyless Outlet Box Mount Plastic Incandescent Lampholder, White (8829-CW2)
- Zoro Select Light Fixture Parts