Shop All Crowd Control Post & Ropes
Zoro Select
Light Duty Stanchion, 41 In. H, White, PK6
Mfr # 91501-6
Zoro # G5078814
product price: $137.99
/pk 6, $23.00/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Sloped
- Base Material HDPE
- Post Material HDPE
- Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 91501-6
- Zoro # G5078814
- UPC # 044865915017
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 47 1/2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Light Duty Stanchion |
Base Type | Sloped |
Base Material | HDPE |
Post Material | HDPE |
Color | White |
Material | High Density Polyethylene |
Includes | (6) Light Duty Stanchions |
Finish | Plastic |
Application | Outdoor or Indoor |
Post Finish | Matte |
For Use With | 1.5 in and 2 in Plastic Chain |
Fillable | Yes |
Base Color | White |
Post Color | White |
Base Weight | 0.4 lb |
Resistance Properties | UV Resistant |
Compatible Line | Chain |
Post Top | Sphere |
Description
Light Duty Stanchion, Post Top Sphere, For Use With 1.5 in and 2 in Plastic Chain, Compatible Line Chain, Overall Height 47 1/2 in, Post Diameter 2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Sloped, Base Weight 0.4 lb, Post Color White, Base Color White, Includes (6) Light Duty Stanchions, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Color White, Resistance Properties UV Resistant, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Swinging Gate Has Pinch Points, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscap, PK10 (OS-NS-D-35-L-18519-10PK)
- SHOWA Biodegradable Glove, Seamless Knit, XL, PR (383XL-09)
- MILWAUKEE TOOL Front Brim Orange Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1232)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 129563 (129563)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91502-6)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91512-6)
- ZORO SELECT Light Duty Stanchion, 41 In. H, Red, PK6 (91505-6)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. White Plastic Chain (50001-300)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Safety Orange Plastic Chain (50012-300)
- ZORO SELECT Stanchion, Post Dia. 2", Yellow (93502)
- RETRACTA-BELT PRIME Belt Barrier, Red, Sloped, Black ABS, PK2 (101SB-RD-2PK)
- Zoro Select Crowd Control Post & Ropes