Shop All Crowd Control Post & Ropes
Zoro Select
Light Duty Stanchion, 41 In. H, Red, PK6
Mfr # 91505-6
Zoro # G5080731
product price: $168.99
/pk 6, $28.17/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Sloped
- Base Material HDPE
- Post Material HDPE
- Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 91505-6
- Zoro # G5080731
- UPC # 044865915055
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 47 1/2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Light Duty Stanchion |
Base Type | Sloped |
Base Material | HDPE |
Post Material | HDPE |
Color | Red |
Material | High Density Polyethylene |
Finish | Plastic |
Post Finish | Matte |
Application | Outdoor or Indoor |
For Use With | 1.5 in and 2 in Plastic Chain |
Includes | (6) Light Duty Stanchions |
Fillable | Yes |
Base Color | Red |
Post Color | Red |
Base Weight | 0.4 lb |
Resistance Properties | UV Resistant |
Compatible Line | Chain |
Post Top | Sphere |
Description
Light Duty Stanchion, Post Top Sphere, For Use With 1.5 in and 2 in Plastic Chain, Compatible Line Chain, Overall Height 47 1/2 in, Post Diameter 2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Sloped, Base Weight 0.4 lb, Post Color Red, Base Color Red, Includes (6) Light Duty Stanchions, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Color Red, Resistance Properties UV Resistant, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Ambr (270LEDSA120A)
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 13 lb (B20)
- BRADY Label, 1 in W, White (M6-20-489)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (103122436)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91502-6)
- ZORO SELECT Light Duty Stanchion, 41 In. H, Black, PK6 (91503-6)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91512-6)
- ZORO SELECT Stanchion, Post Dia. 2", White (93501)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Yellow (50002-500)
- ZORO SELECT 2" Master Link - Yellow, Acetal, 10 pk (50702-10)
- QUEUE SOLUTIONS Elegance 451, Flat Top, Profile Base, Black (ELF451-BK)
- Zoro Select Crowd Control Post & Ropes