Shop All Crowd Control Post & Ropes
Zoro Select
Light Duty Stanchion, 41 In. H, PK6
Mfr # 91514-6
Zoro # G5078805
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Sloped
- Base Material HDPE
- Post Material HDPE
- Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 91514-6
- Zoro # G5078805
- UPC # 044865915147
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 47 1/2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Light Duty Stanchion |
Base Type | Sloped |
Base Material | HDPE |
Post Material | HDPE |
Color | Safety Green |
Material | High Density Polyethylene |
For Use With | 1.5 in and 2 in Plastic Chain |
Application | Outdoor or Indoor |
Finish | Plastic |
Includes | (6) Light Duty Stanchions |
Post Finish | Matte |
Fillable | Yes |
Post Color | Green |
Base Color | Safety Green |
Resistance Properties | UV Resistant |
Base Weight | 0.4 lb |
Compatible Line | Chain |
Post Top | Sphere |
Description
Light Duty Stanchion, Post Top Sphere, For Use With 1.5 in and 2 in Plastic Chain, Compatible Line Chain, Overall Height 47 1/2 in, Post Diameter 2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Sloped, Base Weight 0.4 lb, Post Color Green, Base Color Safety Green, Includes (6) Light Duty Stanchions, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Color Safety Green, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant SM (45821)
- MSA SAFETY MSA Latchways® Personal Fall Limiter, 10', Web, Single Leg, Rebar Hook, 63013-00A (63013-00A)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1961)
- CONDOR Hairnet Dispenser, Arcylic, Clear (3UZF9)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Red Plastic Chain (30005-50)
- ZORO SELECT 2" S-Hook - Black, Acetal, 10 pk (50303-10)
- ZORO SELECT Plastic Chain, 1-1/2In x 200 ft., Green (30114)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Yellow (50002-500)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Black/Yellow Plastic Chain (50029-100)
- ZORO SELECT Rewind Reel, Red, 200 Ft Roll (WRR01RB)
- MONTOUR LINE Stanchion Post & Rope Kit Pol.Steel, 2FlatTop 1RedRope 8.5x11V Sign (C-Kit-1-PS-FL-1-Tapped-1-8511-V-1-PVR-RD-PS)
- Zoro Select Crowd Control Post & Ropes