Shop All Crowd Control Post & Ropes
Zoro Select
Light Duty Stanchion, 41 In. H, Blue
Mfr # 71006-6
Zoro # G7503386
original price:
$247.91
28% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Dome
- Base Material HDPE
- Post Material Plastic
- Post Height 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71006-6
- Zoro # G7503386
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Post Height | 41 in |
Overall Height | 41 in |
Base Diameter | 14 in |
Chain Length | 50 ft |
Link Outside Width | 1.1 in |
Link Outside Length | 1.9 in |
Description
Light Duty Stanchion Kit, Number of Posts 6, Post Height 41 in, Number of Chains 1, Chain Length 50 ft, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Base Type Dome, Chain Color Blue, Post Color Blue, Reflectivity Non-Reflective, Includes (6) Light Duty Stanchions, 50 ft of 2 in Plastic Chain, Post Diameter 2 in, Fillable Yes, Base Diameter 14 in, Base Weight 16 lb, Post Finish Matte, Base Color Blue, Post Material Plastic, Chain Material Plastic, Base Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Pictogram Label, Flame Hazard, PK500 (GHS1261)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG51-1)
- PORTWEST PW3 Hi-Vis Winter Jacket, Med (T400)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y67 (473Y67)
- ZORO SELECT Medium Duty Stanchion and Chain Kit (71106-6)
- ZORO SELECT Plastic Chain, 3 In x 300 ft, Black (80003-300)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. White Plastic Chain (50001-300)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Black Plastic Chain (30003-50)
- ZORO SELECT Barricade Board, 8inH, 96in L, Orange/White (137681)
- ZORO SELECT 2" S-Hook - Green, Acetal, 10 pk (50314-10)
- MONTOUR LINE Stanchion Post and Rope Kit Sat.Steel, 2 Flat Top 1 Black Rope (C-Kit-2-SS-FL-1-ER-BK-PS)
- Zoro Select Crowd Control