Zoro Select

Light Duty 600 psi 3.0 gpm Water Pressure Washer


product price: $2,682.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Operating Pressure (PSI) 600 psi
  • Standards NFPA
  • Size/Description 3 Gallons Per Minute at 600 psi
  • Color Red
  • For Use With Hoses up to 6 in Diameter and 300 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size/Description 3 Gallons Per Minute at 600 psi
For Maximum Hose Length 300 ft
Connection Size 1 1/2 in
For Maximum Hose Diameter 6 in

Details

Operating Pressure (PSI) 600 psi
Standards NFPA
Item Pressure Washer
Color Red
For Use With Hoses up to 6 in Diameter and 300 ft
Includes Pressure Washer with 25 ft Hose, Wheeled Cart, Wand, and Handle
Material Stainless Steel
Pressure Washer Flow Rate 3 gpm
For Fitting Type Hoses up to 6 in Diameter and 300 ft
Product Type Hose Tester
Number of Outlets 4
Maximum Flow Rate 3 gpm @ 600 psi
Maximum Operating Pressure 600 psi
Connection Type NST

Description

Fire Hose Tester with Pressure Washer, Connection Size 1 1/2 in, Connection Type NST, For Fitting Type Hoses up to 6 in Diameter and 300 ft, For Maximum Hose Diameter 6 in, For Maximum Hose Length 300 ft, Product Type Hose Tester, Material Stainless Steel, Maximum Flow Rate 3 gpm @ 600 psi, Includes Pressure Washer (4 Outlet), Maximum Operating Pressure 600 psi, Number of Outlets 4, Standards NFPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.