Shop All Automotive Back Up Alarms
Zoro Select
Light Bar, 12 VDC, 50 Watts, Amber
Mfr # 2ERN5
Zoro # G2152586
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Lamp Type Halogen
- Lens Color Amber
- Lighting Technology - Vehicle Lighting Halogen
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ERN5
- Zoro # G2152586
- UPC # 190735442111
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 7 3/16 in |
Width - Vehicle Lighting | 11 4/5 in |
Length - Vehicle Lighting | 16 3/5 in |
Height | 7-3/16" |
Length | 16-3/5" |
Width | 11-4/5" |
Overall Height | 7 3/16 in |
Overall Length | 16 5/8 in |
Overall Depth | 11 13/16 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 55 W, Lens Color Amber, Shape Rectangular, Light Pattern Rotating, Electrical Connection Plug, Lighting Technology Halogen, Installation Type Removable, Operating Voltage 12V DC, Overall Length 16 5/8 in, Overall Diameter Not Applicable, Overall Height 7 3/16 in, Overall Depth 11 13/16 in, IP Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Hydraulic SLB Assembly Tool (SLBHAT)
- COLE HERSEE Ignition Switch, 9276-09-BX (9276-09-BX)
- ILC Replacement for Ampex 060-468 replacement light bulb lamp, 10PK (060-468 AMPEX)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-11/32 in. (PA3823)
- ZORO SELECT Back Up Alarm, 97dB, 3 In. H (2ERT2)
- ZORO SELECT Back Up Alarm, 82 to 107dB, 3-1/8 In. H (18C529)
- ZORO SELECT Back Up Alarm, 97dB, 2-5/8 In. H (18C528)
- ROADPRO Model 22 Sealed Light, Amber, 6x2.5 (RP-22006A)
- AFTERMARKET BackUp Alarm 1280V 102dB with Universal Mounting Bracket 025 Amps (OTK20-0774)
- JACKSON SAFETY LENS FLTR 1127-10 PC SH10 4.5x5.25* (MFP3000650)
- ECCO Back Up Alarm, Black, 4-13/64" H (840N)
- Zoro Select Automotive Electrical