Shop All Ceramic Magnets
Zoro Select
Lifting Retrieving Magnet, 150 lb. Pull
Mfr # 2VAF6
Zoro # G2561264
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Overall Length 5 in
- Casing Material Steel
- Overall Width 2 in
- Max. Pull 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VAF6
- Zoro # G2561264
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 5 in |
Overall Width | 2 in |
Overall Height | 1 1/16 in |
Hole Dia. | 1/4-20 |
Details
Material | Ceramic |
Casing Material | Steel |
Max. Pull | 150 lb |
Thickness | 2 in |
Item | Lifting and Retrieving Magnet |
Stability Temp. | 450 Degrees F |
Includes | (1) Eyebolt, (2) Nuts |
Magnet Style | Encased Work Holding Magnet |
Description
Encased Work Holding Magnet, Material Ceramic, Max. Pull 150 lb, Thickness 2 in, Overall Length 5 in, Overall Width 2 in, Overall Height 1 1/16 in, Casing Material Steel, Hole Dia. 1/4-20, Stability Temp. 450 Degrees F, Includes (1) Eyebolt, (2) Nuts
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs06-0300Pe10-040 Gas Spring (GSS 1728UA)
- M-D M-D Carpet Trim Smooth, 66217, 72"L, Polished, Screw Nails (66217)
- RICHELIEU HARDWARE 1 23/32 in (44 mm) Champagne Bronze Contemporary Cabinet Knob (BP226544CHBRZ)
- EBERHARD MANUFACTURING CO Inside Handle Lking, All Black (EMC 21000-PKLK-30)
- ZORO SELECT Rectangle Magnet with Handle, 45 lb. Pull (3DXX5)
- ZORO SELECT Ring Magnet, 2.4 lb. Pull, PK2 (10E784)
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 (RB20CCER)
- ZORO SELECT Channel Magnet, 22 lb. Pull (3DYA7)
- ZORO SELECT Round Base Magnet, 95 lb. Pull (3LJY3)
- ZORO SELECT Latch and Holding Magnet, 45 lb. Pull (10E829)
- STORCH PRODUCTS Disc Magnet, Ceramic, 0.7 lb., 3/4 in. L (1104-12)
- Zoro Select Ceramic Magnets