Shop All Ceramic Magnets
Zoro Select
Lifting Retrieving Magnet, 100 lb. Pull
Mfr # 6YA68
Zoro # G3250125
original price:
$13.55
10% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Max. Pull 100 lb
- Thickness 1.06"
- Overall Length 6 in
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YA68
- Zoro # G3250125
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 6 in |
Overall Width | 3/4 in |
Overall Height | 3/4 in |
Hole Dia. | 1/4 in |
Details
Material | Ceramic |
Max. Pull | 100 lb |
Thickness | 1.06" |
Item | Lifting and Retrieving Magnet |
Casing Material | Steel |
Includes | (1) Eyebolt |
Stability Temp. | 450 Degrees F |
Magnet Style | Lifting and Retrieving Magnet |
Description
Lifting and Retrieving Magnet, Material Ceramic, Max. Pull 100 lb, Overall Length 6 in, Overall Width 3/4 in, Overall Height 3/4 in, Casing Material Steel, Hole Dia. 1/4 in, Stability Temp. 450 Degrees F, Includes (1) Eyebolt
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX The Blue Thing Temporary Door Latch (DD0430)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K27D4CSTK626)
- FROM PLAIN TO BEAUTIFUL IN HOURS Wrought Iron Faux Tin/ PVC 24-in x 24-in Antique Gold Textured Surface-mount Ceiling Tile, 10PK (205ag-24x24-10)
- LUCKY LINE Economy Spring Snap, L 3 1/2 In, PK10 (4FCW9)
- ZORO SELECT Round Base Magnet, 11 lb. Pull (10E850)
- ZORO SELECT Rectangle Magnet with Handle, 45 lb. Pull (3DXX5)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (3DXX8)
- ZORO SELECT Latch Magnet, 20 lb. Pull (3DYE7)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (6XY85)
- ZORO SELECT Round Base Magnet, 95 lb. Pull (6XY91)
- ZORO SELECT Round Base Hook Magnet, Max Pull 20 Lb (6YA67)
- Zoro Select Ceramic Magnets