Shop All Forklift Lifting Beams
This Product is Discontinued
Zoro Select
Lifting Hook, Sgl Fork, Sgl Swivel, 4000Lb. (Discontinued)
Mfr # S-FORK-4/6-S
Zoro # G1558532
Free Shipping & Returns
This Product is Discontinued
Key Features
- Style Single Fork, Single Swivel Hook
- Load Capacity 4000 lb
- Fork Pocket Size 2 1/4 in H x 6 in W
- Material Zinc Plated Cast Steel
- Includes Heavy Duty Swivel Clevis Hook with 36 in Long Safety Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # S-FORK-4/6-S
- Zoro # G1558532
- UPC # 691215058223
- Country of Origin China
- Category Forklift Lifting Beams
Dimensions
Fork Pocket Size | 2 1/4 in H x 6 in W |
Details
Style | Single Fork, Single Swivel Hook |
Load Capacity | 4000 lb |
Material | Zinc Plated Cast Steel |
Includes | Heavy Duty Swivel Clevis Hook with 36 in Long Safety Strap |
Color | Silver |
Item | Forklift Lifting Hook |
Description
Forklift Lifting Hook, Color Silver, Includes Heavy Duty Swivel Clevis Hook with 36 in Long Safety Strap, Material Zinc Plated Cast Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.