Shop All Forklift Lifting Beams
Zoro Select
Lifting Hook, Dbl Fork, Sgl Swivel, 10000Lb
Mfr # 22MW69
Zoro # G5230933
original price:
$499.79
7% off
new price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Double Fork, Single Swivel Hook
- Load Capacity 10,000 lb
- Fork Pocket Size 3-1/2 in H x 6-3/4 in W
- Overall Width 23 in
- Overall Height 22 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22MW69
- Zoro # G5230933
- UPC # 190735428030
- Country of Origin China
- Category Forklift Lifting Beams
Dimensions
Fork Pocket Size | 3-1/2 in H x 6-3/4 in W |
Overall Width | 23 in |
Overall Height | 22 7/16 in |
Hook Opening Size | 1 3/4 in |
Fork Pocket Height | 3 1/2 in |
Storage Height | 8 1/2 in |
Fork Pocket Width | 6 3/4 in |
Details
Style | Double Fork, Single Swivel Hook |
Load Capacity | 10,000 lb |
Material | Zinc Plated Cast Steel |
Color | Silver |
Item | Forklift Lifting Hook |
Includes | Belt, Hook, Tightening Bolt |
Fork Pocket Spacing | 6 1/2 in |
Boom Style | Fixed |
Number of Fork Pockets | 2 |
Load Capacity - Maximum | 10,000 lb |
Hook Type | Single Swivel Hook |
Description
Forklift Lifting Hook, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 10,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum Not Applicable, Load Capacity - Minimum Not Applicable, Boom Style Fixed, Overall Height 22 1/2 in, Horizontal Reach Increments Not Applicable, Overall Width 23 in, Hook Type Single Swivel Hook, Fork Pocket Height 3 1/2 in, Fork Pocket Width 6 3/4 in, Hook Opening Size 1 3/4 in, Fork Pocket Spacing 6 1/2 in, Mounting Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load, Gray Wheel (P12R-PRP040B-12)
- PEGASUS Wheel, Blk Fbrgls, Nyln, 3" x 1.5", Prec Brg (P-NG-030X015/038K)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PHRHT)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 20 ft Hoist Lift, 1 15/16 in Hook Opening (OZ600-20LHOP)
- ZORO SELECT Lifting Hook, Sgl Fork, Sgl Swivel, 4000Lb. (22MW68)
- ZORO SELECT Lifting Hook, Dbl Fork, Sgl Swivel, 4000Lb. (22MW67)
- CALDWELL Forklift Beam, Fixed Hook, Cap 4000 lb (10F-2-20)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-6)
- CALDWELL Forklift Beam, Dbl Swivel Hook, 10000 lb (15-5-24S)
- CALDWELL Forklift Beam, Swivel Hook, Cap 10,000 lb (10S-5-36)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-4)
- Zoro Select Lifting Trucks