Shop All Battery Testers
Zoro Select
Lift Cable, Steel, L 104 In, PK2
Mfr # 1XNC1
Zoro # G0529891
product price: $2.09
/pk 2, $1.05/ea
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torsion Spring Garage Doors
- Type Torsion Spring
- Material Steel
- Hardware Not included
- Length (In.) 104 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNC1
- Zoro # G0529891
- UPC # 190735034590
- Country of Origin China
- Category Battery Testers
Dimensions
Length (In.) | 104 in |
Width (In.) | 1/8 in |
Height (In.) | 1/8 in |
Details
Item | Lift Cable |
For Use With | Torsion Spring Garage Doors |
Type | Torsion Spring |
Material | Steel |
Hardware | Not included |
Finish | Galvanized |
Shop By | Closeouts |
Description
Lift Cable, Torsion Spring, Steel, Galvanized Finish, Length (In.) 104 in, Height (In.) 1/8 in, Width (In.) 1/8 in, Hardware Not Included, For Use With Torsion Spring Garage Doors, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (DPG-102)
- HONEYWELL Chart, 10.313 In, 0 to 15, 1 Day, PK100 (BN 24001660-119)
- UEI TEST INSTRUMENTS Pocket Sized Digital Thermometer NSF (PDT550)
- CHART POOL Chart 10 18030 7 Day 100Box ACR700, 100PK (00214405)
- ZORO SELECT Replacement Cutter Head (WD03-14B)
- ZORO SELECT Left Cable, Steel, L 104 In, PK2 (1XNB9)
- CUSTOM ACCESSORIES BATTERY TESTER ANALG 24V (40007)
- ELECTRONIC SPECIALTIES Mini Fuse Buddy Tester (302M)
- EATON WIRING DEVICES Tester Circuit Ac/Dc 90-600V (BP914)
- WESTWARD Circuit Tracer Kit, 18/24/36V (1EKN5)
- KLEIN TOOLS Circuit Tester (69105)
- Zoro Select Battery Testers