Shop All Shower Drains
Zoro Select
Lift and Turn Bath Drain, Pipe 1-3/8"dia.
Mfr # 35231
Zoro # G4848693
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 3/8 in
- Shape - Drains Round
- Drain Material Zinc
- Grid Material Chrome-Plated
- Color - Drains Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35231
- Zoro # G4848693
- UPC # 091712352310
- Country of Origin Taiwan, Province of China
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 1 3/8 in |
Nominal Pipe Size | 1 3/8 in |
Flange Diameter | 2 7/8 in |
Overall Diameter | 1 3/8 in |
Pipe Outside Diameter | 1 3/8 in |
Details
Shape - Drains | Round |
Drain Material | Zinc |
Grid Material | Chrome-Plated |
Color - Drains | Silver |
Connection - Drains | Fine Thread |
Type | Bath Drain |
Includes | Drain Washer, Zinc Body 2 7/8 in Outside Diameter Flange |
Item | Shower Drain |
Color | Silver |
Ligature Resistant | No |
Product Type | Shower Drain |
Basin Finish | Chrome |
Drain Style | Round |
ADA Compliant | No |
Includes Grate | Yes |
Drain Stopper Type | Lift and Turn |
Connection Type | Threaded |
Description
Shower Drain, Flange Diameter 2 7/8 in, Includes Grate Yes, Nominal Pipe Size 1 3/8 in, Pipe Outside Diameter 1 3/8 in, Drain Material Zinc, Includes Drain Washer, Zinc Body 2 7/8 in Outside Diameter Flange, Connection Type Threaded, Ligature Resistant No, Product Type Shower Drain, Drain Style Round, Grate Material Not Applicable, Overall Diameter 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Industrial Professional Stepped Flanged Plunger (5038032)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3148 56 11)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3/8 in Pipe Size (835-003)
- DIXON Spool Coupler, 2 In, 250 psi, Aluminum (200-DD-AL)
- ZORO SELECT Shower Drain Grid, Pipe Dia 5 In, CI (1PPF2)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-1/2"dia. (35233)
- ZORO SELECT Shower Drain Grid, Snap In, SS (133-901)
- ZORO SELECT Shower Drain Grid, Pipe Dia 4 In, CI (1PPF1)
- ZORO SELECT Shower Drain, Solvent Weld, ABS, SS Grid (133-107)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-5/8"dia. (35250)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- Zoro Select Shower Drains